Motion
03925211

Made in USA
03925211

03925211 External Tooth Spur Gear - 24 DP, 20 ° PA, 32 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675498
MFR #03925211
List Price$23.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925211

03925211 External Tooth Spur Gear - 24 DP, 20 ° PA, 32 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675498
MFR #03925211

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.43/each for your price

Overview

Mfr description
03925211 03925211 24DP 32T 1/4B MTL INS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    32
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.3330 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text