Motion
03925237

Made in USA
03925237

03925237 External Tooth Spur Gear - 24 DP, 20 ° PA, 34 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675500
MFR #03925237
Price$26.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925237

03925237 External Tooth Spur Gear - 24 DP, 20 ° PA, 34 Teeth, 1/4 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675500
MFR #03925237

Mfr description
03925237 03925237 24DP 34T 1/4B MTL INS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.38/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    1.4160 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    34

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)