Motion
03925252

Made in USA
03925252

03925252 External Tooth Spur Gear - 24 DP, 20 ° PA, 39 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675502
MFR #03925252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925252

03925252 External Tooth Spur Gear - 24 DP, 20 ° PA, 39 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675502
MFR #03925252

Mfr description
03925252 03925252 24DP 39T 5/16B MTL INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    1.6250 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    39
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)