Motion
03925278

Made in USA
03925278

03925278 External Tooth Spur Gear - 24 DP, 20 ° PA, 42 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675504
MFR #03925278
Price$29.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925278

03925278 External Tooth Spur Gear - 24 DP, 20 ° PA, 42 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675504
MFR #03925278

Mfr description
03925278 03925278 24DP 42T 5/16B MTL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.33/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    1.7500 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)