Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925302

03925302 External Tooth Spur Gear - 24 DP, 20 ° PA, 48 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675507
MFR #03925302

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03925302 03925302 24DP 48T 5/16B MTL INS

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    48
  • Bore Diameter
    5/16 in
  • Material
    Acetal
  • Pitch Diameter
    2.0000 in
  • Hub Diameter
    43/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text