Motion
03925310

Made in USA
03925310

03925310 External Tooth Spur Gear - 24 DP, 20 ° PA, 50 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675508
MFR #03925310
Price$18.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03925310

03925310 External Tooth Spur Gear - 24 DP, 20 ° PA, 50 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675508
MFR #03925310

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.83/each

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    2.0830 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    50

Overview

Mfr description
03925310 03925310 24DP 50T 5/16B MTL INS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought