Motion
04001830

Made in USA
04001830

3/8" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11675512
MFR #04001830
List Price$40.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04001830

3/8" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11675512
MFR #04001830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.10/each for your price

Overview

Mfr description
04001830 04001830 3/8X1-3/16"NPS GALVNZD

Specifications

  • Material
    Steel
  • End Connection
    Threaded
  • Fitting Size
    3/8
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text