Motion
04001871

Made in USA
04001871

3/4" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11675513
MFR #04001871
List Price$63.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04001871

3/4" Galvanized Steel Pipe CouplingThreaded Ends, 300 Liquid & Gas psi, 300 Steam psi
MI ITEM #11675513
MFR #04001871

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.33/each for your price

Overview

Mfr description
04001871 04001871 3/4X1-5/8" NPS GALVNZD

Specifications

  • Material
    Steel
  • End Connection
    Threaded
  • Fitting Size
    3/4
  • Group & Class
    300
  • Liquid And Gas Pressure
    300 psi
  • Steam Pressure
    300 psi
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text