1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04030920
Poly Bag - 12 in Width, 15 in Length, 4 mm Thickness
MI ITEM #
11675517
MFR #
04030920
Price
$206.05
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04030920
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04030920
Poly Bag - 12 in Width, 15 in Length, 4 mm Thickness
MI ITEM #
11675517
MFR #
04030920
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$206.05
/each
Qty
Add to Cart
Specifications
Dimensions
Length
15 in
Thickness
4 mm
Width
12 in
Details
Bag Closure Type
Open Top
Grade
Heavy-Duty
Package Quantity
500 Per Pack
Package Type
Polybag
Overview
Mfr description
04030920 04030920 12X15 4MIL 500/PK OPEN
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought