1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04030987
Poly Bag - 28 in Width, 30 in Length, 2 mm Thickness
MI ITEM #
11675520
MFR #
04030987
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Made in USA 04030987
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04030987
Poly Bag - 28 in Width, 30 in Length, 2 mm Thickness
MI ITEM #
11675520
MFR #
04030987
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04030987 04030987 28X30 2MIL 250/PK OPEN
Specifications
Bag Closure Type
Open Top
Grade
Regular
Length
30 in
Package Quantity
250 Per Pack
Package Type
Polybag
Thickness
2 mm
Width
28 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data