Motion
04030995

Made in USA
04030995

Poly Bag - 28 in Width, 30 in Length, 4 mm Thickness
Mi Item #11675521
MFR #04030995
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04030995

Poly Bag - 28 in Width, 30 in Length, 4 mm Thickness
Mi Item #11675521
MFR #04030995

Mfr description
04030995 04030995 28X30 4MIL 150/PK OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    30 in
  • Thickness
    4 mm
  • Width
    28 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Regular
  • Package Quantity
    150 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)