1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04031068
Poly Bag - 6 in Width, 8 in Length, 4 mm Thickness
MI ITEM #
11675525
MFR #
04031068
List Price
$186.13
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04031068
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04031068
Poly Bag - 6 in Width, 8 in Length, 4 mm Thickness
MI ITEM #
11675525
MFR #
04031068
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$186.13
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04031068 04031068 6X8 4MIL 1000/PK OPEN
Specifications
Bag Closure Type
Open Top
Grade
Heavy-Duty
Length
8 in
Package Quantity
1000 Per Pack
Package Type
Polybag
Thickness
4 mm
Width
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data