1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04031100
Poly Bag - 9 in Width, 12 in Length, 1.5 mm Thickness
MI ITEM #
11675528
MFR #
04031100
List Price
$153.75
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 04031100
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04031100
Poly Bag - 9 in Width, 12 in Length, 1.5 mm Thickness
MI ITEM #
11675528
MFR #
04031100
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$153.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
04031100 04031100 9X12 1.5MIL 1000/PK OP
Specifications
Bag Closure Type
Open Top
Grade
Regular
Length
12 in
Package Quantity
1000 Per Pack
Package Type
Polybag
Thickness
1.5 mm
Width
9 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data