Motion
04031241

Made in USA
04031241

Poly Bag - 4 in Width, 8 in Length, 2 mm Thickness
Mi Item #11675532
MFR #04031241
Price$95.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04031241

Poly Bag - 4 in Width, 8 in Length, 2 mm Thickness
Mi Item #11675532
MFR #04031241

Mfr description
04031241 04031241 4X2X8 2MIL 1000/PK OPN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.48/each

Specifications

Dimensions

  • Length
    8 in
  • Thickness
    2 mm
  • Width
    4 in

Details

  • Bag Closure Type
    Open Top
  • Grade
    Regular
  • Package Quantity
    1000 Per Pack
  • Package Type
    Polybag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)