Motion
04034468

Made in USA
04034468

04034468 External Tooth Spur Gear - 24 DP, 20 ° PA, 60 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675558
MFR #04034468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034468

04034468 External Tooth Spur Gear - 24 DP, 20 ° PA, 60 Teeth, 1/4 in Face, 5/16 in Bore, Material: Acetal
Mi Item #11675558
MFR #04034468

Mfr description
04034468 04034468 24DP 60T 5/16B MTL INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    5/16 in
  • Diametral Pitch
    24
  • Face Width
    1/4 in
  • Hub Diameter
    43/64 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)