Overview
Mfr description
04034484 04034484 32DP 14T 5/32B MTL INS
Specifications
- Diametral Pitch32
- Pressure Angle20 °
- Face Width3/16 in
- Number Of Teeth14
- Bore Diameter5/32 in
- MaterialAcetal
- Pitch Diameter0.4380 in
- Hub Diameter5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data