Motion
04034526

Made in USA
04034526

04034526 External Tooth Spur Gear - 32 DP, 20 ° PA, 22 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675564
MFR #04034526
List Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034526

04034526 External Tooth Spur Gear - 32 DP, 20 ° PA, 22 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675564
MFR #04034526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.95/each for your price

Overview

Mfr description
04034526 04034526 32DP 22T 3/16B MTL INS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    22
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.6880 in
  • Hub Diameter
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text