Motion
04034567

Made in USA
04034567

04034567 External Tooth Spur Gear - 32 DP, 20 ° PA, 30 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11675568
MFR #04034567
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034567

04034567 External Tooth Spur Gear - 32 DP, 20 ° PA, 30 Teeth, 3/16 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11675568
MFR #04034567

Mfr description
04034567 04034567 32DP 30T 3/16B MTL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    32
  • Face Width
    3/16 in
  • Hub Diameter
    9/16 in
  • Pitch Diameter
    0.9380 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)