Motion
04034583

Made in USA
04034583

04034583 External Tooth Spur Gear - 32 DP, 20 ° PA, 34 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675570
MFR #04034583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034583

04034583 External Tooth Spur Gear - 32 DP, 20 ° PA, 34 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675570
MFR #04034583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04034583 04034583 32DP 34T 1/4B MTL INS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    34
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.0620 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text