Motion
04034617

Made in USA
04034617

04034617 External Tooth Spur Gear - 32 DP, 20 ° PA, 40 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675572
MFR #04034617
List Price$20.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034617

04034617 External Tooth Spur Gear - 32 DP, 20 ° PA, 40 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675572
MFR #04034617

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.73/each for your price

Overview

Mfr description
04034617 04034617 32DP 40T 1/4B MTL INS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    40
  • Bore Diameter
    1/4 in
  • Material
    Acetal
  • Pitch Diameter
    1.2500 in
  • Hub Diameter
    39/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text