1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04034641
04034641 External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #
11675575
MFR #
04034641
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
Made in USA 04034641
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04034641
04034641 External Tooth Spur Gear - 32 DP, 20 ° PA, 48 Teeth, 3/16 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #
11675575
MFR #
04034641
Mfr description
04034641 04034641 32DP 48T 1/4B MTL INS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
1/4 in
Diametral Pitch
32
Face Width
3/16 in
Hub Diameter
5/8 in
Pitch Diameter
1.5000 in
Pressure Angle
20 °
Details
Material
Acetal
Number Of Teeth
48
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items