Motion
04034666

Made in USA
04034666

04034666 External Tooth Spur Gear - 32 DP, 20 ° PA, 52 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675576
MFR #04034666
List Price$18.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034666

04034666 External Tooth Spur Gear - 32 DP, 20 ° PA, 52 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675576
MFR #04034666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.53/each for your price

Overview

Mfr description
04034666 04034666 32DP 52T 5/16B MTL INS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    52
  • Bore Diameter
    5/16 in
  • Material
    Acetal
  • Pitch Diameter
    1.6250 in
  • Hub Diameter
    43/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text