Motion
04034708

Made in USA
04034708

04034708 External Tooth Spur Gear - 32 DP, 20 ° PA, 72 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675579
MFR #04034708
List Price$18.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034708

04034708 External Tooth Spur Gear - 32 DP, 20 ° PA, 72 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #11675579
MFR #04034708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.68/each for your price

Overview

Mfr description
04034708 04034708 32DP 72T 5/16B MTL INS

Specifications

  • Diametral Pitch
    32
  • Pressure Angle
    20 °
  • Face Width
    3/16 in
  • Number Of Teeth
    72
  • Bore Diameter
    5/16 in
  • Material
    Acetal
  • Pitch Diameter
    2.2500 in
  • Hub Diameter
    13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text