1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04034716
04034716 External Tooth Spur Gear - 32 DP, 20 ° PA, 80 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #
11675580
MFR #
04034716
Price
$34.65
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Drive Components
Gears
Made in USA 04034716
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04034716
04034716 External Tooth Spur Gear - 32 DP, 20 ° PA, 80 Teeth, 3/16 in Face, 5/16 in Bore, Material: Acetal
MI ITEM #
11675580
MFR #
04034716
Mfr description
04034716 04034716 32DP 80T 5/16B MTL INS
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$34
.65
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
5/16 in
Diametral Pitch
32
Face Width
3/16 in
Hub Diameter
13/16 in
Pitch Diameter
2.5000 in
Pressure Angle
20 °
Details
Material
Acetal
Number Of Teeth
80
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items