Motion
04034757

Made in USA
04034757

04034757 External Tooth Spur Gear - 48 DP, 20 ° PA, 120 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675583
MFR #04034757
Price$21.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034757

04034757 External Tooth Spur Gear - 48 DP, 20 ° PA, 120 Teeth, 1/8 in Face, 1/4 in Bore, Material: Acetal
MI ITEM #11675583
MFR #04034757

Mfr description
04034757 04034757 48DP 120T 1/4B MTL INS
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.23/each

Specifications

Dimensions

  • Bore Diameter
    1/4 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    39/64 in
  • Pitch Diameter
    2.5000 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    120

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)