Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034799

04034799 External Tooth Spur Gear - 48 DP, 20 ° PA, 21 Teeth, 1/8 in Face, 1/8 in Bore, Material: Acetal
MI ITEM #11675587
MFR #04034799

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04034799 04034799 48DP 21T 1/8B MTL INS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    21
  • Bore Diameter
    1/8 in
  • Material
    Acetal
  • Pitch Diameter
    0.4380 in
  • Hub Diameter
    11/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text