Motion
04034880

Made in USA
04034880

04034880 External Tooth Spur Gear - 48 DP, 20 ° PA, 30 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675596
MFR #04034880
Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034880

04034880 External Tooth Spur Gear - 48 DP, 20 ° PA, 30 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675596
MFR #04034880

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$32.25/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    1/2 in
  • Pitch Diameter
    0.6250 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    30

Overview

Mfr description
04034880 04034880 48DP 30T 3/16B MTL INS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought