Motion
04034906

Made in USA
04034906

04034906 External Tooth Spur Gear - 48 DP, 20 ° PA, 32 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675598
MFR #04034906
List Price$32.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034906

04034906 External Tooth Spur Gear - 48 DP, 20 ° PA, 32 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
MI ITEM #11675598
MFR #04034906

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.25/each for your price

Overview

Mfr description
04034906 04034906 48DP 32T 3/16B MTL INS

Specifications

  • Diametral Pitch
    48
  • Pressure Angle
    20 °
  • Face Width
    1/8 in
  • Number Of Teeth
    32
  • Bore Diameter
    3/16 in
  • Material
    Acetal
  • Pitch Diameter
    0.6670 in
  • Hub Diameter
    35/64 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text