Motion
04034914

Made in USA
04034914

04034914 External Tooth Spur Gear - 48 DP, 20 ° PA, 33 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11675599
MFR #04034914
Price$29.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04034914

04034914 External Tooth Spur Gear - 48 DP, 20 ° PA, 33 Teeth, 1/8 in Face, 3/16 in Bore, Material: Acetal
Mi Item #11675599
MFR #04034914

Mfr description
04034914 04034914 48DP 33T 3/16B MTL INS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.30/each

Specifications

Dimensions

  • Bore Diameter
    3/16 in
  • Diametral Pitch
    48
  • Face Width
    1/8 in
  • Hub Diameter
    35/64 in
  • Pitch Diameter
    0.6880 in
  • Pressure Angle
    20 °

Details

  • Material
    Acetal
  • Number Of Teeth
    33
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)