Motion
04073672

Made in USA
04073672

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 3,000 psi, Threaded End Connection
MI ITEM #11675603
MFR #04073672
List Price$5.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04073672

Size 3/8", Class 3,000, Forged Carbon Steel Black Pipe Square Plug; 3,000 psi, Threaded End Connection
MI ITEM #11675603
MFR #04073672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.80/each for your price

Overview

Mfr description
04073672 04073672 3/8"NPT PLUG CL3000 FO

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    3/8 in
  • Pressure Range
    3000-3000 psi
  • Style
    3000
  • Type
    Square Plug

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text