Motion
04075537

Made in USA
04075537

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, Stainless Steel Material, 2.6700 lb/in Spring Rate, 2.3200 in Max Extended Length, 2.6400 lb Max Working Load
MI ITEM #11675611
MFR #04075537
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075537

Extension Spring - 0.1880 in OD, 1.5000 in Free Length, Stainless Steel Material, 2.6700 lb/in Spring Rate, 2.3200 in Max Extended Length, 2.6400 lb Max Working Load
MI ITEM #11675611
MFR #04075537

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
04075537 04075537 1/8X.020X1-1/2 SS EXTE

Specifications

  • Free Length
    1.5000 in
  • Initial Tesion
    0.5700
  • Material
    Stainless Steel
  • Maximum Extended Length
    2.3200 in
  • Maximum Working Load
    2.6400 lb
  • Outside Diameter
    0.1880 in
  • Spring Rate
    2.6700 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text