Motion
04075545

Made in USA
04075545

Extension Spring - 0.1880 in OD, 0.7500 in Free Length, Stainless Steel Material, 15.2200 lb/in Spring Rate, 0.9600 in Max Extended Length, 3.9700 lb Max Working Load
MI ITEM #11675612
MFR #04075545
List Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075545

Extension Spring - 0.1880 in OD, 0.7500 in Free Length, Stainless Steel Material, 15.2200 lb/in Spring Rate, 0.9600 in Max Extended Length, 3.9700 lb Max Working Load
MI ITEM #11675612
MFR #04075545

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.93/each for your price

Overview

Mfr description
04075545 04075545 1/8X.023X3/4 SS EXTENS

Specifications

  • Free Length
    0.7500 in
  • Initial Tesion
    0.9200
  • Material
    Stainless Steel
  • Maximum Extended Length
    0.9600 in
  • Maximum Working Load
    3.9700 lb
  • Outside Diameter
    0.1880 in
  • Spring Rate
    15.2200 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text