Motion
04075594

Made in USA
04075594

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, Stainless Steel Material, 1.3600 lb/in Spring Rate, 3.6100 in Max Extended Length, 1.8000 lb Max Working Load
MI ITEM #11675616
MFR #04075594
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075594

Extension Spring - 0.1880 in OD, 1.0000 in Free Length, Stainless Steel Material, 1.3600 lb/in Spring Rate, 3.6100 in Max Extended Length, 1.8000 lb Max Working Load
MI ITEM #11675616
MFR #04075594

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04075594 04075594 3/16X.020X1 SS EXTENSI

Specifications

  • Free Length
    1.0000 in
  • Initial Tesion
    0.2700
  • Material
    Stainless Steel
  • Maximum Extended Length
    3.6100 in
  • Maximum Working Load
    1.8000 lb
  • Outside Diameter
    0.1880 in
  • Spring Rate
    1.3600 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text