Motion
04075768

Made in USA
04075768

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, Stainless Steel Material, 0.3200 lb/in Spring Rate, 1.9000 in Max Extended Length, 1.3100 lb Max Working Load
MI ITEM #11675627
MFR #04075768
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075768

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, Stainless Steel Material, 0.3200 lb/in Spring Rate, 1.9000 in Max Extended Length, 1.3100 lb Max Working Load
MI ITEM #11675627
MFR #04075768

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04075768 04075768 1/4X.020X1-1/2 SS EXTE

Specifications

  • Free Length
    1.5000 in
  • Initial Tesion
    0.1400
  • Material
    Stainless Steel
  • Maximum Extended Length
    1.9000 in
  • Maximum Working Load
    1.3100 lb
  • Outside Diameter
    0.2500 in
  • Spring Rate
    0.3200 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text