Motion
04075834

Made in USA
04075834

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, Stainless Steel Material, 5.4000 lb/in Spring Rate, 1.6200 in Max Extended Length, 5.2100 lb Max Working Load
Mi Item #11675633
MFR #04075834
Price$21.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075834

Extension Spring - 0.2500 in OD, 1.5000 in Free Length, Stainless Steel Material, 5.4000 lb/in Spring Rate, 1.6200 in Max Extended Length, 5.2100 lb Max Working Load
Mi Item #11675633
MFR #04075834

Mfr description
04075834 04075834 1/4X.032X1-1/2 SS EXTE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.50/each

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Extended Length
    1.6200 in
  • Maximum Working Load
    5.2100 lb
  • Outside Diameter
    0.2500 in

Details

  • Initial Tesion
    1.1700
  • Material
    Stainless Steel
  • Spring Rate
    5.4000 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)