Motion
04075842

Made in USA
04075842

Extension Spring - 0.2500 in OD, 2.0000 in Free Length, Stainless Steel Material, 2.6400 lb/in Spring Rate, 2.7600 in Max Extended Length, 5.2100 lb Max Working Load
MI ITEM #11675634
MFR #04075842
List Price$22.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075842

Extension Spring - 0.2500 in OD, 2.0000 in Free Length, Stainless Steel Material, 2.6400 lb/in Spring Rate, 2.7600 in Max Extended Length, 5.2100 lb Max Working Load
MI ITEM #11675634
MFR #04075842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$22.45/each for your price

Overview

Mfr description
04075842 04075842 1/4X.032X2 SS EXTENSIO

Specifications

  • Free Length
    2.0000 in
  • Initial Tesion
    1.1700
  • Material
    Stainless Steel
  • Maximum Extended Length
    2.7600 in
  • Maximum Working Load
    5.2100 lb
  • Outside Diameter
    0.2500 in
  • Spring Rate
    2.6400 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text