Motion
04075875

Made in USA
04075875

Extension Spring - 0.3130 in OD, 1.5000 in Free Length, Stainless Steel Material, 15.8400 lb/in Spring Rate, 5.1600 in Max Extended Length, 10.2700 lb Max Working Load
Mi Item #11675637
MFR #04075875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04075875

Extension Spring - 0.3130 in OD, 1.5000 in Free Length, Stainless Steel Material, 15.8400 lb/in Spring Rate, 5.1600 in Max Extended Length, 10.2700 lb Max Working Load
Mi Item #11675637
MFR #04075875

Mfr description
04075875 04075875 1/4X.041X1-1/2 SS EXTE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    1.5000 in
  • Maximum Extended Length
    5.1600 in
  • Maximum Working Load
    10.2700 lb
  • Outside Diameter
    0.3130 in

Details

  • Initial Tesion
    2.8000
  • Material
    Stainless Steel
  • Spring Rate
    15.8400 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)