Motion
04076071

Made in USA
04076071

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, Stainless Steel Material, 2.2300 lb/in Spring Rate, 5.1700 in Max Extended Length, 4.3600 lb Max Working Load
MI ITEM #11675651
MFR #04076071
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04076071

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, Stainless Steel Material, 2.2300 lb/in Spring Rate, 5.1700 in Max Extended Length, 4.3600 lb Max Working Load
MI ITEM #11675651
MFR #04076071

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04076071 04076071 3/8X.035X1-1/2 SS EXTE

Specifications

  • Free Length
    1.5000 in
  • Initial Tesion
    0.6200
  • Material
    Stainless Steel
  • Maximum Extended Length
    5.1700 in
  • Maximum Working Load
    4.3600 lb
  • Outside Diameter
    0.3750 in
  • Spring Rate
    2.2300 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text