Motion
04076113

Made in USA
04076113

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, Stainless Steel Material, 5.2500 lb/in Spring Rate, 3.3000 in Max Extended Length, 2.9200 lb Max Working Load
MI ITEM #11675653
MFR #04076113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04076113

Extension Spring - 0.3750 in OD, 1.5000 in Free Length, Stainless Steel Material, 5.2500 lb/in Spring Rate, 3.3000 in Max Extended Length, 2.9200 lb Max Working Load
MI ITEM #11675653
MFR #04076113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04076113 04076113 3/8X.041X1-1/2 SS EXTE

Specifications

  • Spring Type
    Extension Spring
  • Outside Diameter
    0.3750 in
  • Free Length
    1.5000 in
  • Material
    Stainless Steel
  • Spring Rate
    5.2500 lb/in
  • Maximum Extended Length
    3.3000 in
  • Maximum Working Load
    2.9200 lb
  • Initial Tesion
    1.3500

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text