Motion
04076394

Made in USA
04076394

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, Stainless Steel Material, 20.7200 lb/in Spring Rate, 8.9700 in Max Extended Length, 27.9600 lb Max Working Load
MI ITEM #11675681
MFR #04076394
Price$16.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04076394

Extension Spring - 0.7500 in OD, 2.5000 in Free Length, Stainless Steel Material, 20.7200 lb/in Spring Rate, 8.9700 in Max Extended Length, 27.9600 lb Max Working Load
MI ITEM #11675681
MFR #04076394

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$16.15/each

Specifications

Dimensions

  • Free Length
    2.5000 in
  • Maximum Extended Length
    8.9700 in
  • Maximum Working Load
    27.9600 lb
  • Outside Diameter
    0.7500 in

Details

  • Initial Tesion
    7.0000
  • Material
    Stainless Steel
  • Spring Rate
    20.7200 lb/in
  • Spring Type
    Extension Spring

Overview

Mfr description
04076394 04076394 5/8X.080X2-1/2 PKG5 SS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought