Motion
04076410

Made in USA
04076410

Extension Spring - 0.7500 in OD, 4.0000 in Free Length, Stainless Steel Material, 9.0700 lb/in Spring Rate, 14.7000 in Max Extended Length, 27.9600 lb Max Working Load
MI ITEM #11675683
MFR #04076410
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04076410

Extension Spring - 0.7500 in OD, 4.0000 in Free Length, Stainless Steel Material, 9.0700 lb/in Spring Rate, 14.7000 in Max Extended Length, 27.9600 lb Max Working Load
MI ITEM #11675683
MFR #04076410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04076410 04076410 5/8X.080X4 PKG5 SS EXT

Specifications

  • Free Length
    4.0000 in
  • Initial Tesion
    7.0000
  • Material
    Stainless Steel
  • Maximum Extended Length
    14.7000 in
  • Maximum Working Load
    27.9600 lb
  • Outside Diameter
    0.7500 in
  • Spring Rate
    9.0700 lb/in
  • Spring Type
    Extension Spring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text