Motion
04076477

Made in USA
04076477

Extension Spring - 0.7500 in OD, 6.0000 in Free Length, Stainless Steel Material, 0.7600 lb/in Spring Rate, 11.5200 in Max Extended Length, 10.8900 lb Max Working Load
Mi Item #11675689
MFR #04076477
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04076477

Extension Spring - 0.7500 in OD, 6.0000 in Free Length, Stainless Steel Material, 0.7600 lb/in Spring Rate, 11.5200 in Max Extended Length, 10.8900 lb Max Working Load
Mi Item #11675689
MFR #04076477

Mfr description
04076477 04076477 3/4X.062X6 PKG5 SS EXT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Free Length
    6.0000 in
  • Maximum Extended Length
    11.5200 in
  • Maximum Working Load
    10.8900 lb
  • Outside Diameter
    0.7500 in

Details

  • Initial Tesion
    1.6500
  • Material
    Stainless Steel
  • Spring Rate
    0.7600 lb/in
  • Spring Type
    Extension Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)