Overview
Mfr description
04110102 04110102 NO.1010 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1010
- Length5/8 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness1/16 in
- Width1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data