Overview
Mfr description
04110409 04110409 NO.1040 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1040
- Length5/16 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness3/32 in
- Width3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data