Overview
Mfr description
04110607 04110607 NO.1060 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1060
- Length3/8 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness3/32 in
- Width1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data