Overview
Mfr description
04110904 04110904 NO.1090 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1090
- Length3/8 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness3/32 in
- Width3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data