Motion
04111001

Made in USA
04111001

3/32 Inch Thick x 3/8 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11675714
MFR #04111001
List Price$2.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04111001

3/32 Inch Thick x 3/8 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11675714
MFR #04111001

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.53/each for your price

Overview

Mfr description
04111001 04111001 NO.1100 C2 SER.1000 CA

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1100
  • Length
    1/2 in
  • PSC Code
    3230
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    3/32 in
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought