Motion
04111803

Made in USA
04111803

1/8 Inch Thick x 3/8 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11675722
MFR #04111803
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04111803

1/8 Inch Thick x 3/8 Inch Wide x 1/2 Inch Long, Rectangular Carbide Blank Unground, Series 1000
Mi Item #11675722
MFR #04111803

Mfr description
04111803 04111803 NO.1180 C2 SER.1000 CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1/2 in
  • Thickness
    1/8 in
  • Width
    3/8 in

Details

  • Additional Information
    Unground
  • Industry Specification
    1180
  • PSC Code
    3230
  • Series
    1000,1,000
  • Shape
    Rectangle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)