Motion
04112405

Made in USA
04112405

5/32 Inch Thick x 5/8 Inch Wide x 5/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11675727
MFR #04112405
List Price$15.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04112405

5/32 Inch Thick x 5/8 Inch Wide x 5/8 Inch Long, Rectangular Carbide Blank Unground, Series 1000
MI ITEM #11675727
MFR #04112405

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.48/each for your price

Overview

Mfr description
04112405 04112405 NO.1240 C2 SER.1000 CA

Specifications

  • Additional Information
    Unground
  • Industry Specification
    1240
  • Length
    5/8 in
  • PSC Code
    3230
  • Series
    1000,1,000
  • Shape
    Rectangle
  • Thickness
    5/32 in
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought