Overview
Mfr description
04112603 04112603 NO.1260 C2 SER.1000 CA
Specifications
- Additional InformationUnground
- Industry Specification1260
- Length5/8 in
- PSC Code3230
- Series1000,1,000
- ShapeRectangle
- Thickness3/16 in
- Width5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data